FLUKE-1734/B
Fluke Power Monitoring, 1730 Energy Loggers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-1734/B

Fluke Power Monitoring, 1730 Energy Loggers Series

FLUKE-1734/B

Fluke Power Monitoring, 1730 Energy Loggers Series
Energy Logger,Advanced Version,
Item Number
FLUKE-1734/B
MFG Item Number
4706582
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Monitoring, 1730 Energy Loggers Series
Item #
FLUKE-1734/B
Energy Logger,Advanced Version,

1730 Energy Loggers Series Information


Specifications

Specifications
Manufacturer Part Number 4706582
Manufacturer Fluke
Product Series 1730 Energy Loggers
Family Series Fluke Power Monitoring, 1730 Energy Loggers Series
Description Energy Logger,Advanced Version, No Flexis
Max Voltage 1,000 V
Max RMS Current 6,000 A
Frequency 42.5-69 Hz
Recording Length 8 Weeks
Various Volt/Amp Ranges Yes
Memory Yes
Phase Single and Three Phase Readings
Net Weight 3.4 lbs
Gross Weight 10 lbs