FLUKE-289

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLUKE-289 Fluke Multimeters, 289 Series, TRUE-RMS INDUSTRIAL LOGGING
MFG Item Number
2675778

FLUKE-289 Fluke Multimeters, 289 Series, TRUE-RMS INDUSTRIAL LOGGING

MFG Item Number
2675778
Item Number
FLUKE-289
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 289 Series
Item #
FLUKE-289
TRUE-RMS INDUSTRIAL LOGGING

289 Series Information

  • 0.025% Basic DC Accuracy
  • 100kHz AC Bandwidth
  • True‑RMS AC Voltage and Current for Accurate Measurements on Complex Signals or Non‑Linear Loads
  • Measure up to 10A (20A for 30 Seconds; 10A Continuous)
  • 100mF Capacitance Range
New diagnostic functionality for maximizing productivity in the plant. The 289 is the next generation high performance industrial logging multimeter designed to solve complex problems in electronics, plant automation, power distribution, and electro‑mechanical equipment. With the ability to log data and review it graphically on‑screen, you can solve problems faster and help minimize downtime. Let the 289 be your watchdog for systems or processes while you are off solving other problems.

  • Temperature Function
  • Peak Capture to Record Transients as fast as 250µs
  • CAT III 1000V/CAT IV 600V Safety Rated

Videos

Specifications

Specifications
Manufacturer Part Number 2675778
Manufacturer Fluke
Product Series 289
Family Series Fluke Multimeters, 289 Series
Description TRUE-RMS INDUSTRIAL LOGGING MULTIMETER WITH TRENDCAPTURE
Max Voltage 1,000 Volts
Temperature Readings Yes
True RMS Yes
Max Current 10 A (VAC), 10 A (VDC)
Max Resistance 500 MOhm
Accuracy 0.025 % (VDC), 0.4 % (VAC)
Frequency 999.99 kHz
Thermal Imager No
Capacitance 100,000 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 5
Mirrored Scale No
Net Weight 1.75 lbs
Gross Weight 1.6 lbs