FLUKE-374

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-374

Fluke Multimeters, 374 Series

FLUKE-374

Fluke Multimeters, 374 Series
600A TRMS AC/DC CLAMP
Item Number
FLUKE-374
MFG Item Number
3781839
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 374 Series
Item #
FLUKE-374
600A TRMS AC/DC CLAMP

374 Series Information

  • 600A Ac And DC Current Measurement with Fixed Jaw
  • 600VAC and DC Voltage Measurement
  • True‑RMS AC Voltage and Current for Accurate Measurements on Non‑Linear Signals
  • Resistance Measurement to 6000 ohms with Continuity Detection
  • Min, Max, Average and Inrush Recording to Capture Variations Automatically
The Fluke 374 clamp meter offers improved performance perfect for many current measurement situations. With true‑rms ac voltage and current measurements, the Fluke 374 can read up to 600 V and 600 A in both ac and dc modes. Additionally, both are compatible with the new iFlex™ flexible current probe (sold separately) which expands the measurement range to 2500 A ac and provides increased display flexibility, ability to measure around awkward sized conductors and improved wire access.

  • 1000µF Capacitance Measurement

Specifications

Specifications
Manufacturer Part Number 3781839
Manufacturer Fluke
Product Series 374
Family Series Fluke Multimeters, 374 Series
Description 600A TRMS AC/DC CLAMP
Max Voltage 600 Volts
Temperature Readings No
True RMS Yes
Max Current 600 A (VAC), 600 A (VDC)
Max Resistance 6 kOhm
Accuracy 1 % (VDC), 1.5 % (VAC)
Capacitance 1,000 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 5
Mirrored Scale No
Jaw Size 1.3 "
Net Weight 0.875 lbs
Gross Weight 0.8554 lbs
Alternatives
FLUKE-374FC
FLUKE-374FC
Fluke Multimeters