Series Information
| Manufacturer Part Number | 5065965 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Multimeters |
| Description | 1000A AC/DC TRMS WIRELESS CLAMP W/ IFLEX |
| Max Voltage | 1,000 Volts |
| Temperature Readings | No |
| True RMS | Yes |
| Max Current | 999.9 A (VAC), 999.9 A (VDC) |
| Max Resistance | 60 kOhm |
| Accuracy | 1 % (VAC), 1 % (VDC) |
| Frequency | 0.5 kHz |
| Capacitance | 1,000 µF |
| Continuity W/ Diode Test | Yes |
| Backlight | Yes |
| Auto Ranging | Yes |
| Number of Displayed Digits | 4 |
| Mirrored Scale | No |
| Jaw Size | 1.3 " |
| Net Weight | 38.872 lbs |
| Gross Weight | 38.872 lbs |