Series Information
| Manufacturer Part Number | FLUKE-377FC |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Multimeters |
| Description | Clamp Meter with iFlex, Non Contact Voltage True-rms AC/DC, up to 2500 A 1000 VAC/VDC |
| Max Voltage | 1,000 Volts |
| Temperature Readings | No |
| True RMS | Yes |
| Max Current | 999.9 A (VAC), 999.9 A (VDC) |
| Max Resistance | 60 kOhm |
| Accuracy | 2 % (VAC), 2 % (VDC) |
| Capacitance | 1,000 µF |
| Backlight | Yes |
| Number of Displayed Digits | 4 |
| Mirrored Scale | No |
| Jaw Size | 1.3 " |
| Net Weight | 1.025 lbs |
| Gross Weight | 3.25 lbs |