Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-378FC

Fluke Multimeters

FLUKE-378FC

Fluke Multimeters
1000 VAC/VDC Clamp Meter With iFlex
MFG Item Number
FLUKE-378FC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, Series
Item #
FLUKE-378FC
1000 VAC/VDC Clamp Meter With iFlex

Series Information

Specifications

Specifications
Manufacturer Part Number FLUKE-378FC
Manufacturer Fluke
Family Series Fluke Multimeters
Description 1000 VAC/VDC Clamp Meter With iFlex Non-Contact
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Jaw Size 1.33 "
Net Weight 1.025 lbs
Gross Weight 3.295 lbs