FLUKE-381

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-381

Fluke Multimeters, 381 Series

FLUKE-381

Fluke Multimeters, 381 Series
REMOTE DISP 1000A TRMS CLAMP W/IFLEX
Item Number
FLUKE-381
MFG Item Number
5065875
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 381 Series
Item #
FLUKE-381
REMOTE DISP 1000A TRMS CLAMP W/IFLEX

381 Series Information

  • 1000A AC and DC Current Measurement with Fixed Jaw
  • 2500A AC Current Measurement with iFlex Flexible Current Probe
  • 1000VAC and DC Voltage Measurement
  • True‑RMS AC Voltage and Current for Accurate Measurement on Non‑Linear Signals
  • Frequency Measurement to 500Hz with both Jaw and iFlex
The Fluke 381 does everything you would expect from a clamp meter, and then lets you remove the display for even more flexibility. Now one technician can do jobs that used to require two people; clamp the Fluke 381 around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real‑time readings. The new iFlex™ flexible current probe (included) expands the measurement range to 2500 A ac while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access.

  • 60k ohm Resistance Measurement with Continuity Detection
  • Min, Max, Average and Inrush Recording to Capture Variations Automatically

Videos

Specifications

Specifications
Manufacturer Part Number 5065875
Manufacturer Fluke
Product Series 381
Family Series Fluke Multimeters, 381 Series
Description REMOTE DISP 1000A TRMS CLAMP W/IFLEX
Max Voltage 1,000 Volts
Temperature Readings No
True RMS Yes
Max Current 999.9 A (VAC), 999.9 A (VDC)
Max Resistance 60 kOhm
Accuracy 1 % (VDC), 1.5 % (VAC)
Frequency 0.5 kHz
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 5
Mirrored Scale No
Jaw Size 1.3 "
Comments Removable Wireless Display, Low Pass Filter, Includes 18 inch iFlex Flexible Current Probe
Net Weight 38.872 lbs
Gross Weight 1.71 lbs