FLUKE-561

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLUKE-561 Fluke Thermometers, 561 Series, IR THERMOMETER
MFG Item Number
5065882

FLUKE-561 Fluke Thermometers, 561 Series, IR THERMOMETER

MFG Item Number
5065882
Item Number
FLUKE-561
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, 561 Series
Item #
FLUKE-561
IR THERMOMETER

561 Series Information

Specifications

Specifications
Manufacturer Part Number 5065882
Manufacturer Fluke
Product Series 561
Family Series Fluke Thermometers, 561 Series
Description IR THERMOMETER
IR Temp -40-1,022 °F
Accuracy 1 %
Field of View 12:1
Laser Pointer Yes
Backlight Yes
Thermocouple Type K
RTD Input No
Response Time 0.5 s
Net Weight 12 lbs
Gross Weight 1.59 lbs