Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLUKE-700G02 Fluke Panel Meters & Gauges, 700G Series, Pressure Gauge, 30 In H2O
FLUKE-700G02 Fluke Panel Meters & Gauges, 700G Series, Pressure Gauge, 30 In H2O
This item cannot be canceled or returned
Description
Panel Meters & Gauges, 700G Series
Pressure Gauge, 30 In H2O
Specifications
Specifications
| Manufacturer Part Number |
4353538 |
| Manufacturer |
Fluke |
| Product Series |
700G |
| Family Series |
Fluke Panel Meters & Gauges, 700G Series |
| Description |
Pressure Gauge, 30 In H2O |
| Range |
-1-1 psi |
| Connection |
1/4 NPT |
| Units |
Dual Scale: psi, mbar |
| Vacuum Measurement |
Yes |
| Filler Medium |
Dry |
| Approvals |
ATEX, CE, CSA, EMC |
| Comments |
Any Clean, Dry non-corrosive gas |
| Net Weight |
1.22 lbs |
| Gross Weight |
1.22 lbs |
FLUKE-700G02
Fluke Panel Meters & Gauges, 700G Series