Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLUKE-700RG07 Fluke Panel Meters & Gauges, 700G Series, PRESSURE GAUGE, REFERNCE, -12 TO
FLUKE-700RG07 Fluke Panel Meters & Gauges, 700G Series, PRESSURE GAUGE, REFERNCE, -12 TO
Item Number
FLUKE-700RG07
This item cannot be canceled or returned
Description
Panel Meters & Gauges, 700G Series
PRESSURE GAUGE, REFERNCE, -12 TO
Specifications
Specifications
| Manufacturer Part Number |
4353605 |
| Manufacturer |
Fluke |
| Product Series |
700G |
| Family Series |
Fluke Panel Meters & Gauges, 700G Series |
| Description |
PRESSURE GAUGE, REFERNCE, -12 TO 500 PSIG |
| Range |
-12-500 psi |
| Connection |
1/4 NPT |
| Units |
Dual Scale: psi, bar |
| Vacuum Measurement |
Yes |
| Approvals |
ATEX, CE, CSA, EMC |
| Comments |
Any liquids or gases compatible with 316 stainless steel |
| Net Weight |
1.22 lbs |
| Gross Weight |
1.22 lbs |
FLUKE-700RG07
Fluke Panel Meters & Gauges, 700G Series