Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLUKE-750P01
Pressure Module, 0 To 10 Inch H2O
This item cannot be canceled or returned
Description
Pressure Module, 0 To 10 Inch H2O
Specifications
Specifications
| Manufacturer Part Number |
4352281 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Sensors |
| Description |
Pressure Module, 0 To 10 Inch H2O (0 To 25 Mbar),(0 To 2.5 Kpa) |
| Pressure Range |
0-0.04 psi |
| Maximum Pressure |
0.04 psi |
| Operating Temperature |
32-122 °F |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
FLUKE-750P01
Fluke Sensors