Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLUKE-750PD10
Pressure Module, -10 To 10 (-0.7
Item Number
FLUKE-750PD10
This item cannot be canceled or returned
Description
Pressure Module, -10 To 10 (-0.7
Specifications
Specifications
| Manufacturer Part Number |
4352556 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Sensors |
| Description |
Pressure Module, -10 To 10 (-0.7 To 0.7 Bar), (-70 To 70 Kpa) |
| Pressure Range |
-10-10 psi |
| Maximum Pressure |
10 psi |
| Operating Temperature |
32-122 °F |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
FLUKE-750PD10
Fluke Sensors