Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLUKE-750RD27
Pressure Module, -12 To 300 (-0.8
Item Number
FLUKE-750RD27
This item cannot be canceled or returned
Description
Pressure Module, -12 To 300 (-0.8
Specifications
Specifications
| Manufacturer Part Number |
4352723 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Sensors |
| Description |
Pressure Module, -12 To 300 (-0.8 To 20 Bar), (-80 To 2000 Kpa) |
| Pressure Range |
-12-300 psi |
| Maximum Pressure |
300 psi |
| Operating Temperature |
32-122 °F |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
FLUKE-750RD27
Fluke Sensors