Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLUKE-750RD5
Pressure Module, -15 To 30 (-1 To 2
This item cannot be canceled or returned
Description
Pressure Module, -15 To 30 (-1 To 2
Specifications
Specifications
| Manufacturer Part Number |
4352706 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Sensors |
| Description |
Pressure Module, -15 To 30 (-1 To 2 Bar), (-100 To 200 Kpa) |
| Pressure Range |
-15-30 psi |
| Maximum Pressure |
30 psi |
| Operating Temperature |
32-122 °F |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
FLUKE-750RD5
Fluke Sensors