FLUKE-771

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-771

Fluke Multimeters, 771 Series

FLUKE-771

Fluke Multimeters, 771 Series
METER
Item Number
FLUKE-771
MFG Item Number
2646347
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 771 Series
Item #
FLUKE-771
METER

771 Series Information

  • Measure mA Signals for PLC and Control System Analog I/O without Breaking the Loop
  • Measure Output Signals from Transmitter without Breaking the Loop
  • Detachable Clamp with Extension Cable
  • Measurement Spotlight
  • Measure up to 99.9mA Range Non‑Contact
  • Automatic Power Off

Specifications

Specifications
Manufacturer Part Number 2646347
Manufacturer Fluke
Product Series 771
Family Series Fluke Multimeters, 771 Series
Description METER
Temperature Readings No
Max Current 0.1 A (VAC), 0.1 A (VDC)
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Mirrored Scale No
Jaw Size 0.177 "
Net Weight 0.5688 lbs
Gross Weight 0.85 lbs