FLUKE-772

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-772 Fluke Multimeters, 772 Series, Milliamp Process Clamp Meter

MFG Item Number
3362352

FLUKE-772 Fluke Multimeters, 772 Series, Milliamp Process Clamp Meter

MFG Item Number
3362352
Item Number
FLUKE-772
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 772 Series
Item #
FLUKE-772
Milliamp Process Clamp Meter

772 Series Information

  • Measure mA Signals for PLC and Control System Analog I/O without Breaking the Loop
  • Measure Output Signals from Transmitter without Breaking the Loop
  • Detachable Clamp with Extension Cable
  • Measurement Spotlight
  • Measure up to 99.9mA Range Non‑Contact
  • Automatic Power Off

Specifications

Specifications
Manufacturer Part Number 3362352
Manufacturer Fluke
Product Series 772
Family Series Fluke Multimeters, 772 Series
Description Milliamp Process Clamp Meter
Temperature Readings No
True RMS No
Max Current 0.1 A (VAC), 0.1 A (VDC)
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Mirrored Scale No
Jaw Size 0.177 "
Net Weight 0.5688 lbs
Gross Weight 1.33 lbs