787B ProcessMeter Series Information
| Manufacturer Part Number | 4777186 |
|---|---|
| Manufacturer | Fluke |
| Product Series | 787B ProcessMeter |
| Family Series | Fluke Multimeters, 787B ProcessMeter Series |
| Description | 787 Process Meter |
| Max Voltage | 1,000 Volts |
| Temperature Readings | No |
| True RMS | Yes |
| Max Current | 1 A (VAC), 1 A (VDC) |
| Max Resistance | 40 MOhm |
| Accuracy | 0.1 % (VDC), 0.7 % (VAC) |
| Frequency | 20 kHz |
| Thermal Imager | No |
| Continuity W/ Diode Test | Yes |
| Backlight | Yes |
| Auto Ranging | No |
| Number of Displayed Digits | 5 |
| Comments | 20 mA Loop Calibrator |
| Net Weight | 1.3 lbs |
| Gross Weight | 2.15 lbs |