Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-789 Fluke Multimeters, Digital Multimeter and mA Loop

MFG Item Number
FLUKE-789

FLUKE-789 Fluke Multimeters, Digital Multimeter and mA Loop

MFG Item Number
FLUKE-789
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, Series
Item #
FLUKE-789
Digital Multimeter and mA Loop

Series Information

Specifications

Specifications
Manufacturer Part Number FLUKE-789
Manufacturer Fluke
Family Series Fluke Multimeters
Description Digital Multimeter and mA Loop Calibrator Solution, 24 Volt Loop Supply, Simulate 4-20 mA Signals
Max Voltage 1,000 Volts
Temperature Readings Yes
True RMS Yes
Max Current 1 A (VAC), 1 A (VDC)
Accuracy 2 % (VAC), 2 % (VDC)
Frequency 19.99 kHz
Continuity W/ Diode Test Yes
Net Weight 1.38 lbs
Gross Weight 2.1 lbs