FLUKE-9040
Fluke Phase Rotation Testers, 9040 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-9040

Fluke Phase Rotation Testers, 9040 Series

FLUKE-9040

Fluke Phase Rotation Testers, 9040 Series
PHASE SEQUENCE INDICATOR
Item Number
FLUKE-9040
MFG Item Number
2435050
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Phase Rotation Testers, 9040 Series
Item #
FLUKE-9040
PHASE SEQUENCE INDICATOR

9040 Series Information

  • LCD Display
  • Operated Up To 600 Volts
  • Open Phase, Orientation, and Direction Check
  • Frequency Range 45~70 Hertz
  • Extremely Simple To Use
Phase sequence testing is crucial for some of the three‑phase loads, whenever they need to be connected to the electrical system. Improper connection of three‑phase motors may lead to reverse rotation, and as a result it may damage equipment powered by a motor. Amprobes Testers are used to assure proper and safe connection of the electrical equipment on three phase systems.

Videos

Specifications

Specifications
Manufacturer Part Number 2435050
Manufacturer Fluke
Product Series 9040
Family Series Fluke Phase Rotation Testers, 9040 Series
Description PHASE SEQUENCE INDICATOR
Max Voltage 600 V
Open Phase Check Yes
Frequency 45-65 Hz
Display LCD
Phase Orientation Check Yes
Rotation Direction Check Yes
Line Powered Yes
Net Weight 0.615 lbs
Gross Weight 1.31 lbs