FLUKE-A3003FC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-A3003FC

Fluke Multimeters

FLUKE-A3003FC

Fluke Multimeters
Wireless,2000ADC,Clamp Meter
Item Number
FLUKE-A3003FC
MFG Item Number
4629295
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, Series
Item #
FLUKE-A3003FC
Wireless,2000ADC,Clamp Meter

Series Information

Specifications

Specifications
Manufacturer Part Number 4629295
Manufacturer Fluke
Family Series Fluke Multimeters
Description Wireless,2000ADC,Clamp Meter
Temperature Readings Yes
Max Current 2,000 A (VDC)
Accuracy 2.5 % (VDC)
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging Yes
Jaw Size 2.5 "
Net Weight 3.075 lbs
Gross Weight 4.79 lbs