Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
FM08A125V10AT
Eaton's Bussmann series Fuses
MFG Item Number
FM08A125V10AT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FM08A125V10AT |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series military fuse, 125V, 10A, Non Indicating - FM08A125V10AT |
| Fuse Type |
NATO - Joint Service Type |
| Current Rating |
10 A |
| AC Voltage |
125 VAC |
| DC Voltage |
125 VDC |
| Trip Indicator |
No |
| Net Weight |
0.026 lbs |
| Gross Weight |
0.026 lbs |
FM08A125V10AT
Eaton's Bussmann series Fuses