Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FM08A125V1A Eaton's Bussmann series Fuses, MILITARY MIL-F-23419/8
MFG Item Number
FM08A125V1A
FM08A125V1A Eaton's Bussmann series Fuses, MILITARY MIL-F-23419/8
MFG Item Number
FM08A125V1A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FM08A125V1A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series military fuse, Instrument Type Environmental Tested, 125V, 1A, Non Indicating, Electronic |
| Fuse Type |
NATO - Joint Service Type |
| Current Rating |
1 A |
| AC Voltage |
125 VAC |
| DC Voltage |
125 VDC |
| Trip Indicator |
No |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
FM08A125V1A
Eaton's Bussmann series Fuses