Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FM08A125V4A Eaton's Bussmann series Fuses, Fuse, 4 Amp, 125V, Cartridge
MFG Item Number
FM08A125V4A
FM08A125V4A Eaton's Bussmann series Fuses, Fuse, 4 Amp, 125V, Cartridge
MFG Item Number
FM08A125V4A
This item cannot be canceled or returned
Description
Fuse, 4 Amp, 125V, Cartridge
Specifications
Specifications
| Manufacturer Part Number |
FM08A125V4A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse, 4 Amp, 125V, Cartridge |
| Fuse Type |
NATO - Joint Service Type |
| Current Rating |
08 A |
| Net Weight |
0.008 lbs |
| Gross Weight |
0.006 lbs |
FM08A125V4A
Eaton's Bussmann series Fuses