Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pizzato Limit Switches, FM Series
FM1269
Pizzato Limit Switches, FM Series
Limit switch with adjustable
This item cannot be canceled or returned
Description
Limit Switches, FM Series
Limit switch with adjustable
- Metal Housing, One Conduit Entry
- Protection Degree IP67
- 17 Contact Blocks Available
Specifications
Specifications
| Manufacturer Part Number |
FM 1269 |
| Manufacturer |
Pizzato |
| Product Series |
FM |
| Family Series |
Pizzato Limit Switches, FM Series |
| Description |
Limit switch with adjustable glass-fibre rod lever |
| Actuator Type |
Fiber Glass Rod |
| Contacts |
2NO |
| Contact Rating |
Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Indicator |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4X |
| Approvals |
CE, cULus, UL |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FM1269
Pizzato Limit Switches, FM Series