FM1896
Pizzato Safety Switches, FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FM1896 Pizzato Safety Switches, FM Series, Safety switch for hinged doors

MFG Item Number
FM 1896

FM1896 Pizzato Safety Switches, FM Series, Safety switch for hinged doors

MFG Item Number
FM 1896
Item Number
FM1896
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FM Series
Item #
FM1896
Safety switch for hinged doors

FM Series Information

  • Metal housing one conduit entry
  • Protection degree IP67
  • 10 contact blocks available
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FM 1896
Manufacturer Pizzato
Product Series FM
Family Series Pizzato Safety Switches, FM Series
Description Safety switch for hinged doors
Switch Contacts 1NO + 1NC
Thermal Current Rating 10 A
Voltage 400 VAC
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs