Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FM1D14A-AV Intermatic Relays, FM1D14A Series, 24-Hour/7-Day Electronic Timer
MFG Item Number
FM1D14A-AV
FM1D14A-AV Intermatic Relays, FM1D14A Series, 24-Hour/7-Day Electronic Timer
MFG Item Number
FM1D14A-AV
This item cannot be canceled or returned
Description
24-Hour/7-Day Electronic Timer
FM1D14A Series Information
Specifications
Specifications
| Manufacturer Part Number |
FM1D14A-AV |
| Manufacturer |
Intermatic |
| Product Series |
FM1D14A |
| Family Series |
Intermatic Relays, FM1D14A Series |
| Description |
24-Hour/7-Day Electronic Timer Module, Surface/DIN Rail Mount120-277VAC |
| Operation |
Electronic Timer |
| Contacts |
SPDT |
| Mounting |
Panel |
| Status Indicator |
LCD |
| Adjustment Operator |
Digital |
| Timing Range |
1 Hrs-24 Hrs |
| Max Time |
24 Hrs, 7 Days |
| DC Voltage |
12 VDC |
| Contact Rating |
15 A |
| Termination |
Quick Connect |
| Approvals |
UL |
| Net Weight |
0.0331 lbs |
| Gross Weight |
0.528 lbs |
FM1D14A-AV
Intermatic Relays, FM1D14A Series