Series Information
| Manufacturer Part Number | FM1D20A-LV |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | Electronic 24-Hour/7-Day Timer Module, Surface/DIN Rail Mount, 16A, 24V, 50/60Hz |
| Voltage | 12 VDC, 24 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Mounting | DIN Rail, Surface |
| Number of Digits | 4 |
| Maximum Time Preset | 24 Hrs, 7 Days |
| Time Format | Hours:Minutes |
| Display Type | LCD |
| Termination | Screw |
| Output | (1) SPDT |
| Status Indicator | Yes |
| Reset | Manual |
| Memory | Battery Maintained |
| Approvals | CSA |
| Net Weight | 0.415 lbs |
| Gross Weight | 0.56 lbs |