FM1S12HU-120U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FM1S12HU-120U

Intermatic Timers, FM1 Series

FM1S12HU-120U

Intermatic Timers, FM1 Series
12-Hour Electromechanical Timer
MFG Item Number
FM1S12HU-120U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, FM1 Series
Item #
FM1S12HU-120U
12-Hour Electromechanical Timer

FM1 Series Information

Specifications

Specifications
Manufacturer Part Number FM1S12HU-120U
Manufacturer Intermatic
Product Series FM1
Family Series Intermatic Timers, FM1 Series
Description 12-Hour Electromechanical Timer Control Module, 21A, SPDT, w/o Clockface
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface
Display Type Dial
Timing Activation Dial Twist
Output (1) SPDT
Status Indicator No
Memory Battery Maintained
Approvals CE;cURus;cCSAus
Net Weight 0.215 lbs
Gross Weight 0.215 lbs