Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, FM1 Series
FM1STUZ-240U
Intermatic Relays, FM1 Series
24-Hour Electromechanical Timer
MFG Item Number
FM1STUZ-240U
This item cannot be canceled or returned
Description
24-Hour Electromechanical Timer
Specifications
Specifications
| Manufacturer Part Number |
FM1STUZ-240U |
| Manufacturer |
Intermatic |
| Product Series |
FM1 |
| Family Series |
Intermatic Relays, FM1 Series |
| Description |
24-Hour Electromechanical Timer Module, 21A, SPDT, 240V |
| Operation |
Electromechanical Timer |
| Contacts |
SPDT |
| Mounting |
Panel |
| Adjustment Operator |
Synchronous |
| Timing Range |
15 Min-24 Hrs |
| Max Time |
24 Hrs, 7 Days |
| AC Voltage |
240 VAC |
| Contact Rating |
21 A |
| Termination |
Quick Connect |
| Approvals |
CE, CSA, cURus |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.22 lbs |
FM1STUZ-240U
Intermatic Relays, FM1 Series