Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Timers, FM1 Series
FM1STUZ220/50
Intermatic Timers, FM1 Series
24-Hour Electromechanical Timer
MFG Item Number
FM1STUZ220/50
This item cannot be canceled or returned
Description
24-Hour Electromechanical Timer
Specifications
Specifications
| Manufacturer Part Number |
FM1STUZ220/50 |
| Manufacturer |
Intermatic |
| Product Series |
FM1 |
| Family Series |
Intermatic Timers, FM1 Series |
| Description |
24-Hour Electromechanical Timer Module, 21 A, 220 V, 50 Hz |
| Mounting |
Surface |
| Time Format |
Hours, Minutes |
| Display Type |
Dial |
| Timing Activation |
Dial Twist |
| Output |
(1) SPDT |
| Status Indicator |
No |
| Memory |
Battery Maintained |
| Approvals |
CE;cURus;cCSAus |
| Net Weight |
0.612 lbs |
| Gross Weight |
0.61 lbs |
FM1STUZ220/50
Intermatic Timers, FM1 Series