FM Series Information
| Manufacturer Part Number | FM4M-1P4 |
|---|---|
| Manufacturer | Autonics |
| Product Series | FM |
| Family Series | Autonics Counters, FM Series |
| Description | Measuring Counter, W72xH72mm, 4-Digit, LED, 1 Presets(Stage Setting), 1 Relay & 1 NPN Outputs, |
| Nominal Voltage | 120 VAC, 240 VAC |
| Voltage | 100-240 VAC |
| Color | Red Text on Black Background |
| Maximum Count | 9,999 |
| Reset | Manual |
| Mounting | Panel Mount |
| Predetermining Type | Electromechanical |
| Approvals | CE, UR |
| Net Weight | 0.3969 lbs |
| Gross Weight | 0.54 lbs |