FM600TU-07A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FM600TU-07A

Mitsubishi Transistors

FM600TU-07A

Mitsubishi Transistors
MOSFET MODULE
MFG Item Number
FM600TU-07A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Transistors, Series
Item #
FM600TU-07A
MOSFET MODULE

Series Information

Specifications

Specifications
Manufacturer Part Number FM600TU-07A
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Description MOSFET MODULE
Drain Source Voltage Vds 75 VDC
Drain Current Id(rms) 300 A
Rise Time 600 ns
Fall Time tf 600 ns
Trr 200 ns
Thermistor No
Net Weight 0 lbs
Gross Weight 0 lbs