FM66C5-M2
Pizzato Safety Switches, FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FM66C5-M2 Pizzato Safety Switches, FM Series, Safety switch with slotted hole

MFG Item Number
FM 66C5-M2

FM66C5-M2 Pizzato Safety Switches, FM Series, Safety switch with slotted hole

MFG Item Number
FM 66C5-M2
Item Number
FM66C5-M2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FM Series
Item #
FM66C5-M2
Safety switch with slotted hole

FM Series Information

  • Metal housing one conduit entry
  • Protection degree IP67
  • 10 contact blocks available
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FM 66C5-M2
Manufacturer Pizzato
Product Series FM
Family Series Pizzato Safety Switches, FM Series
Description Safety switch with slotted hole lever
Switch Contacts 1NC
Thermal Current Rating 10 A
Voltage 400 VAC
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs