FMS-25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FMS-25

Eaton's Bussmann series Fuses

FMS-25

Eaton's Bussmann series Fuses
SLOTTED MICRO FEMALE MAXI – 25 AMP
MFG Item Number
FMS-25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
FMS-25
SLOTTED MICRO FEMALE MAXI – 25 AMP

Series Information

Specifications

Specifications
Manufacturer Part Number FMS-25
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Automotive Fuse, SLOTTED MICRO FEMALE MAXI TYPE; 25A WHITE, Blister packaging
Fuse Type Automotive
Current Rating 25 A
Net Weight 0.013 lbs
Gross Weight 0.013 lbs