FMVSY400/-TT-76
Eaton's Crouse-Hinds series Light Fixtures, FMV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FMVSY400/-TT-76

Eaton's Crouse-Hinds series Light Fixtures, FMV Series

FMVSY400/-TT-76

Eaton's Crouse-Hinds series Light Fixtures, FMV Series
HARDWARE
Item Number
FMVSY400/-TT-76
MFG Item Number
FMVSY400/TT 76
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, FMV Series
Item #
FMVSY400/-TT-76
HARDWARE

FMV Series Information

  • Best Applied for Outdoor Industrial Locations
  • H.I.D. Luminaires
  • Three Mounting Styles Available

Specifications

Specifications
Manufacturer Part Number FMVSY400/TT 76
Manufacturer Eaton's Crouse-Hinds series
Product Series FMV
Family Series Eaton's Crouse-Hinds series Light Fixtures, FMV Series
Description HARDWARE
Voltage 120 VAC, 277 VAC, 347 VAC
Style Flood
Lamp Type High Pressure Sodium
Power 400 W
Junction Box No
Protection Rating IP56, IP66
Enclosed Yes
Gasket Included No
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 277 VAC, 347 VAC
Approvals CSA, UL
Net Weight 42.5 lbs
Gross Weight 42.5 lbs