FMX-20
Eaton's Bussmann series Fuses, FMX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FMX-20

Eaton's Bussmann series Fuses, FMX Series

FMX-20

Eaton's Bussmann series Fuses, FMX Series
FMX - FEMALE MAXI FUSE - 20 AMP
MFG Item Number
FMX-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FMX Series
Item #
FMX-20
FMX - FEMALE MAXI FUSE - 20 AMP

FMX Series Information

Specifications

Specifications
Manufacturer Part Number FMX-20
Manufacturer Eaton's Bussmann series
Product Series FMX
Family Series Eaton's Bussmann series Fuses, FMX Series
Description Eaton Maxi Fuse, Time delay, Color code blue, 20A, 10 kAICIC interrupt rating
Fuse Type Automotive
Current Rating 20 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0.88 lbs
Gross Weight 0.88 lbs