FMX-60LP
Eaton's Bussmann series Fuses, FMX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FMX-60LP Eaton's Bussmann series Fuses, FMX Series, LOW PROFILE FMX - 60 AMP

MFG Item Number
FMX-60LP

FMX-60LP Eaton's Bussmann series Fuses, FMX Series, LOW PROFILE FMX - 60 AMP

MFG Item Number
FMX-60LP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FMX Series
Item #
FMX-60LP
LOW PROFILE FMX - 60 AMP

FMX Series Information

Specifications

Specifications
Manufacturer Part Number FMX-60LP
Manufacturer Eaton's Bussmann series
Product Series FMX
Family Series Eaton's Bussmann series Fuses, FMX Series
Description Eaton Maxi Fuse, Time delay, low profile, 60A, 10 kAICIC interrupt rating
Fuse Type Automotive
Current Rating 60 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs