FN-200-100
Crompton Instruments Shunts, FN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FN-200-100 Crompton Instruments Shunts, FN Series, Shunt, 200A, 100mV
MFG Item Number
CI-FN200100

FN-200-100 Crompton Instruments Shunts, FN Series, Shunt, 200A, 100mV

MFG Item Number
CI-FN200100
Item Number
FN-200-100
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shunts, FN Series
Item #
FN-200-100
Shunt, 200A, 100mV

FN Series Information

  • 50mV or 100mV Output
  • 1 ~ 500 Amperes
  • +/‑ 0.25% Accuracy
  • Base Mount

The FN Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.



Specifications

Specifications
Manufacturer Part Number CI-FN200100
Manufacturer Crompton Instruments
Product Series FN
Family Series Crompton Instruments Shunts, FN Series
Description Shunt, 200A, 100mV
Output 100 mVDC
Current Rating 200 A
Net Weight 0.68 lbs
Gross Weight 0.68 lbs
Alternatives
TM-200-100
TM-200-100
Crompton Instruments Shunts