FN-426-C-V
Carlon, a T & B Brand Electrical Boxes, fn Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FN-426-C-V Carlon, a T & B Brand Electrical Boxes, fn Series, CEIL-FIXT VPRTGT BX 26CU 4X4X2.75

MFG Item Number
FN-426-C-V

FN-426-C-V Carlon, a T & B Brand Electrical Boxes, fn Series, CEIL-FIXT VPRTGT BX 26CU 4X4X2.75

MFG Item Number
FN-426-C-V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Electrical Boxes, FN Series
Item #
FN-426-C-V
CEIL-FIXT VPRTGT BX 26CU 4X4X2.75

FN Series Information

4 in., 26,36,54,60,22.5 cu.in. round black polycarbonate vapor‑tight ceiling fan/fixture box/wall box with #3 bracket.

Specifications

Specifications
Product Series FN
Manufacturer Part Number FN-426-C-V
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Electrical Boxes, fn Series
Description Ceiling Fixture Vapor-Tight Box, Volume 26 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 2-3/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Clamp Type Non-Metallic Cable
Capacity 26 Cubic Inches
Mounting Nail
Depth 2.75 "
Approvals UL
Net Weight 0.37 lbs
Gross Weight 0.37 lbs