FN-5-100
Crompton Instruments Shunts, FN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FN-5-100

Crompton Instruments Shunts, FN Series

FN-5-100

Crompton Instruments Shunts, FN Series
Shunt, 5A, 100mV
Item Number
FN-5-100
MFG Item Number
CI-FN5100
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shunts, FN Series
Item #
FN-5-100
Shunt, 5A, 100mV

FN Series Information

  • 50mV or 100mV Output
  • 1 ~ 500 Amperes
  • +/‑ 0.25% Accuracy
  • Base Mount

The FN Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.



Specifications

Specifications
Manufacturer Part Number CI-FN5100
Manufacturer Crompton Instruments
Product Series FN
Family Series Crompton Instruments Shunts, FN Series
Description Shunt, 5A, 100mV
Output 100 mVDC
Current Rating 5 A
Net Weight 0.595 lbs
Gross Weight 0.6 lbs
Alternatives
TM-5-100
TM-5-100
Crompton Instruments Shunts