FN-LBF-I1.32
Pepperl Fuchs Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FN-LBF-I1.32

Pepperl Fuchs Surge Protective Devices (SPDs)

FN-LBF-I1.32

Pepperl Fuchs Surge Protective Devices (SPDs)
Fieldbus Surge Protector, 1/2 NPT
Item Number
FN-LBF-I1.32
MFG Item Number
133229
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
FN-LBF-I1.32
Fieldbus Surge Protector, 1/2 NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 133229
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Surge Protective Devices (SPDs)
Description Fieldbus Surge Protector, 1/2 NPT Thread, Instrinsically Safe
Line Voltage 32 VAC
Nominal Discharge Current 10 kA
Auxiliary Contact No
Alarm Contacts No
Protection Rating IP67
Approvals CE
Net Weight 0.4211 lbs
Gross Weight 0.4211 lbs