FNA-0.800
Eaton's Bussmann series Fuses, FNA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FNA-0.800

Eaton's Bussmann series Fuses, FNA Series

FNA-0.800

Eaton's Bussmann series Fuses, FNA Series
FUSETRON DUAL-ELEMENT INDICATING
Item Number
FNA-0.800
MFG Item Number
FNA-8/10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FNA Series
Item #
FNA-0.800
FUSETRON DUAL-ELEMENT INDICATING

FNA Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~30 Amps
  • 32~250VAC
  • Dual‑Element Time Delay
  • UL, CSA, CE Approvals
The Bussmann FNA Series are a group of Midget fuses designed for use in power electronic circuits in which there are high inrush currents and fuse openings must be quickly apparent. FNAs larger than 10 Amperes have a dual‑tube construction.

  • Pin Trip Indicator
  • Silver‑Plated Pin for Positive, Electrical Signal Activation


Specifications

Specifications
Manufacturer Part Number FNA-8/10
Manufacturer Eaton's Bussmann series
Product Series FNA
Family Series Eaton's Bussmann series Fuses, FNA Series
Description Eaton Bussmann series FNA fuse, Time-delay fuse, Inductive load circuits, Electronic circuits, 0.8 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, 35 AIC at 250 Vac, Silver-plated pin, Standard, 250 V
Fuse Type Supplementary (Midget)
Current Rating 0.8 A
AC Voltage 250 VAC
Characteristic Time Delay
Interrupt Rating 35 A @ 250 V
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
FNM-0.800
FNM-0.800
Eaton's Bussmann series Fuses, FNM Series
GFN0.800
GFN0.800
Mersen Fuses, GFN Series