Series Information
| Manufacturer Part Number | FNB236BUSAN |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Light Fixtures |
| Description | ATX N 2X36 BU M20 N/S |
| Voltage | 110-254 VAC, 110-254 VDC |
| Style | Strip |
| Material | Fiberglass Reinforced Polyester |
| Lens Material | Polycarbonate |
| Lamp Type | Fluorescent |
| Power | 72 W |
| Hub Size | M20 |
| Mounting | Surface, Suspension |
| Lamp Base | G13 |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | No |
| Wet Locations | Yes |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| Comments | High impact resistance, Indoor/Outdoor use, Armored cable |
| Net Weight | 17.42 lbs |
| Gross Weight | 17.42 lbs |