FNM-1.125
Eaton's Bussmann series Fuses, FNM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FNM-1.125

Eaton's Bussmann series Fuses, FNM Series

FNM-1.125

Eaton's Bussmann series Fuses, FNM Series
BUSS MIDGET FUSE
Item Number
FNM-1.125
MFG Item Number
FNM-1-1/8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FNM Series
Item #
FNM-1.125
BUSS MIDGET FUSE

FNM Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~40 Amps
  • 125VAC or 250VAC
  • Dual‑Element Time Delay
  • UL, CSA, CE Approvals
The Bussmann FNM Series are a group of Midget fuses designed for use in power electronic circuits in which there are high inrush currents.

  • Fibre Tube
  • Formerly Designated 5AB


Specifications

Specifications
Manufacturer Part Number FNM-1-1/8
Manufacturer Eaton's Bussmann series
Product Series FNM
Family Series Eaton's Bussmann series Fuses, FNM Series
Description Eaton Bussmann series FNM fuse, Time-delay, 1.125 A, Dual, Non-indicating, Ferrule end x ferrule end, 100 AIC at 250 Vac, 10 kAIC at 125 Vac, Nickel-plated bronze endcap, Standard, 250 V
Fuse Type Supplementary (Midget)
Current Rating 1.125 A
AC Voltage 250 VAC
Characteristic Time Delay
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
FLM1.125
FLM1.125
Littelfuse Fuses, FLM Series
TRM1.125
TRM1.125
Mersen Fuses, TRM Series