FNQ-1
Eaton's Bussmann series Fuses, FNQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FNQ-1 Eaton's Bussmann series Fuses, FNQ Series, BUSS MIDGET FUSE
MFG Item Number
FNQ-1

FNQ-1 Eaton's Bussmann series Fuses, FNQ Series, BUSS MIDGET FUSE

MFG Item Number
FNQ-1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FNQ Series
Item #
FNQ-1
BUSS MIDGET FUSE

FNQ Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~30 Amps
  • 500VAC
  • Time Delay
  • UL, CSA, CE Approvals
The Bussmann FNQ Series are a group of Midget fuses designed for use with motor control transformers and other circuits with inrush currents.

  • Fibre Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number FNQ-1
Manufacturer Eaton's Bussmann series
Product Series FNQ
Family Series Eaton's Bussmann series Fuses, FNQ Series
Description Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 1 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Fuse Type Supplementary (Midget)
Current Rating 1 A
AC Voltage 500 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 500 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0.175 lbs
Gross Weight 0.175 lbs
Alternatives
FNQ-R-1
FNQ-R-1
Eaton's Bussmann series Fuses, FNQ-R Series
ATQR1
ATQR1
Mersen Fuses, ATQR Series
KLDR001.TXP
KLDR001.TXP
Littelfuse Fuses, KLDR Series
ATQ1
ATQ1
Mersen Fuses, ATQ Series
82715
82715
MARS Fuses