Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FNQ-R Series Information
| Manufacturer Part Number | FNQ-R-7 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | FNQ-R |
| Family Series | Eaton's Bussmann series Fuses, FNQ-R Series |
| Description | Eaton Bussmann series FNQ-R fuse, 7 A, Class CC, Non-indicating, 12 sec at 200, 200 kAIC, Nickel-plated brass endcap, Melamine tube, Standard, 600 V |
| Fuse Type | UL Class CC |
| Current Rating | 7 A |
| AC Voltage | 600 V |
| Class | CC |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.41 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |