FO350-50-0
Thomas & Betts Cable Ties, FO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FO350-50-0

Thomas & Betts Cable Ties, FO Series

FO350-50-0

Thomas & Betts Cable Ties, FO Series
CABLE TIE 50LB 13IN BLK NYL FO LOOP
MFG Item Number
FO350-50-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Ties, FO Series
Item #
FO350-50-0
CABLE TIE 50LB 13IN BLK NYL FO LOOP

FO Series Information

Cable Tie 40lb .5x9" Polyethylene/Nylon FO Loop


Specifications

Specifications
Manufacturer Part Number FO350-50-0
Manufacturer Thomas & Betts
Product Series FO
Family Series Thomas & Betts Cable Ties, FO Series
Description FO Slotted Loop Tie, Black Polyamide Nylon 6.6 on Hook Side and Low Density Polyethylene on Loop Side for Temperatures up to 104.4 Degrees Celsius 220 F, Length of 330.2mm 13.0 Inches, Width of 19.05mm 0.75 Inch, Thickness of 1.588mm 0.0625 Inch,
Length 13 "
Nominal Length 13 "
Tensile Strength (lb) 50 lbs
Width 0.75 "
Material Nylon
Color Black
Net Weight 0.09 lbs
Gross Weight 0.09 lbs