Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FOCPZ12Y
12 Fiber Cable, OM4, Indoor/Outdoor, Ple
This item cannot be canceled or returned
Description
12 Fiber Cable, OM4, Indoor/Outdoor, Ple
Specifications
Specifications
| Manufacturer Part Number |
FOCPZ12Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
This 12 fiber indoor/outdoor central tube cable is OM4, Plenum OFNP rated and features 250µm fibers. |
| Jacket Color |
Black |
| Temperature Rating |
-40-167 °F |
| Plenum or Riser? |
Plenum |
| Approvals |
ICEA, NFPA, TIA, UL |
| Net Weight |
0.0329 lbs |
| Gross Weight |
0.0329 lbs |
FOCPZ12Y
Panduit Wire & Cable