Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FODPX12Y
12 Fiber Cable, OM3, Indoor, Plenum, 900
This item cannot be canceled or returned
Description
12 Fiber Cable, OM3, Indoor, Plenum, 900
Specifications
Specifications
| Manufacturer Part Number |
FODPX12Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 12 fiber indoor distribution cable is OM3, Plenum OFNP rated and features 900um buffered fibers. |
| Jacket Color |
Aqua |
| Temperature Rating |
-4-158 °F |
| Plenum or Riser? |
Plenum |
| Application |
Distribution |
| Net Weight |
0.017 lbs |
| Gross Weight |
0.017 lbs |
FODPX12Y
Panduit Wire & Cable