Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FODPZ24Y
24 Fiber Cable, OM4, Indoor, Plenum, 900
This item cannot be canceled or returned
Description
24 Fiber Cable, OM4, Indoor, Plenum, 900
Specifications
Specifications
| Manufacturer Part Number |
FODPZ24Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
This 24 Fiber Indoor Distribution Cable is OM4, Plenum OFNP rated and features 900um buffered fibers. |
| Jacket Color |
Aqua |
| Temperature Rating |
-4-158 °F |
| Plenum or Riser? |
Plenum |
| Application |
Distribution |
| Approvals |
CSA, ICEA, IEC, TIA, UL |
| Net Weight |
0.0499 lbs |
| Gross Weight |
0.0499 lbs |
FODPZ24Y
Panduit Wire & Cable